DESCRIPTION

  • Includes wall mount bracket and strain relief connectors
  • Provides convenient location to stow excess float cord

SJE Rhombus Float Bracket with Mount Device

S1009432

Diameter:

4 in

SPECIFICATIONS

Diameter
4 in
Material
Stainless Steel
Material Type
300

Starting at
$64.73
EACH
  • QUANTITY