DESCRIPTION

  • 101 01H (120 VAC w/15' SignalMaster Control Switch) High Level
  • Easy to install liquid level alarm system for indoor use
  • Monitors liquid levels in lift pump chambers, sump pump basins, holding tanks

SJE Rhombus High Level Switch Alarm System

S1007457

Volts:

120V

SPECIFICATIONS

CSA Certified
Yes
UL Listed
Yes
Volts
120V

Starting at
$133.08
EACH
  • QUANTITY