DESCRIPTION

  • Built in high water alarm and provides a convenient location to connect all wiring required
  • Pedestal rated for outdoor use
  • Provides convenient wiring connection and system monitoring for pump station applications
  • Pull out terminal block assembly for easy wiring

SJE Rhombus Normally Open Pump Switch

S1022728

Volts:

120V

SPECIFICATIONS

AMP
5
CSA Certified
Yes
UL Listed
Yes
Volts
120V

Starting at
$298.68
EACH
  • QUANTITY

DOCUMENTS