DESCRIPTION

SJE Rhombus Pump Flow Control Switch

S1006043

Volts:

120V

SPECIFICATIONS

AMP
5
Brand Model Compatibility
Joseph G Pollard 4555208 and 4555209 Level Alarms
CSA Certified
Yes
Cable Length ft
15 ft
UL Listed
Yes
Volts
120V

Starting at
$30.64
EACH
  • QUANTITY