DESCRIPTION

SJE Rhombus Pump Switch

S1017657

Horsepower:

1 hp

SPECIFICATIONS

CSA Certified
Yes
Horsepower
1 hp
NSF Certified
No
Power Source
Electric
UL Listed
No
Volts
240V

Starting at
$149.44
EACH
  • QUANTITY