DESCRIPTION

  • Heavy-duty mechanical switching
  • Includes pipe-mount clamp
  • Three year limited warranty

SJE Rhombus PumpMaster® Pumpmaster Down 115V 13A With Plug

S1002715

Length:

15 ft

SPECIFICATIONS

AMP
13
Application
Sewage, Water
CSA Certified
Yes
Cable Length ft
15 ft
Collection
PumpMaster®
Depth
30 ft
Diameter
3-1/20 in
Height
3-14/25 in
Horsepower
1-1/2 hp
Length
15 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
13 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Power Source
AC
Range in
7 in - 36 in
UL Listed
Yes
Volts
120V
Wire Gauge
16 ga

Starting at
$66.58
EACH
  • QUANTITY

DOCUMENTS