DESCRIPTION

  • Features heavy-duty contacts
  • Features mechanically activated, wide-angle switch with piggy-back plug
  • Includes standard mounting clamp and boxed packaging
  • Not sensitive to rotation or turbulence
  • Provides automatic control of pumps in potable water, water and sewage applications

SJE Rhombus Pumpmaster Down 115V 15A With Plug

S1003243

Length:

15 ft

SPECIFICATIONS

AMP
15
Length
15 ft
Volts
115V

Starting at
$90.51
EACH
  • QUANTITY