DESCRIPTION

  • Heavy-duty contacts
  • Mechanically activated wide-angle switch provides automatic control of pumps in potable water, water and sewage applications
  • Not sensitive to rotation or turbulence

SJE Rhombus Pumpmaster Up 115V 13A With Plug

S1002733

Length:

20 ft

SPECIFICATIONS

AMP
13
Length
20 ft
NSF Certified
Yes
NSF Specifications
NSF 61
Volts
115V

Starting at
$70.14
EACH
  • QUANTITY

DOCUMENTS