Control Duty Float Switch SPDT 20 ft.
SignalMaster® Control Duty Float Switch SPDT 20 ft.
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Float is not sensitive to rotation
- Three year limited warranty
- Mechanically activated narrow angle switch designed to activate pump control panels and alarms in potable water, water and sewage applications
- Mercury Free
Specifications
- AMP:
- 5
- CSA Certified:
- Yes
- Cable Length (ft):
- 20 ft
- Collection:
- SignalMaster®
- Color Finish Name:
- Green
- Diameter:
- 2-37/50 in
- Horsepower:
- 1/2 hp
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Power Source:
- AC
- Pressure - Maximum:
- 13 psi
- UL Listed:
- Yes
- Volts:
- 125/250V
- Width:
- 2-37/50 in
- Wire Gauge (AWG):
- 18 ga