DESCRIPTION

  • Auto reset and backup battery
  • Complete and ready to use with float switch
  • Ideal for indoor sumps and holding tanks
  • Includes SignalMaster™ mechanical float switch with cable for high level alarm use
  • Low battery chirp feature indicates when battery should be replaced
  • The alarm horn sounds when an alarm condition occurs
  • The horn can be silenced, but the alarm light remains on until the condition is remedied and then will automatically reset

SJE Rhombus Tank Alert® Taab-0101H Tank Alert A/B

S1011421

Volts:

120V

SPECIFICATIONS

Application
Agriculture, Sewage, Water
Cable Length ft
15 ft
Collection
Tank Alert®
Power Source
Battery
UL Listed
Yes
Volts
120V

Starting at
$110.54
EACH
  • QUANTITY

DOCUMENTS