DESCRIPTION

  • Duo-color molded enclosure offers sleek, distinct look
  • Features automatic alarm reset and test/horn silence switch
  • Includes auxiliary contacts for remote devices
  • Includes external mounting tabs for easy installation
  • Interlocking enclosure features unique sound chamber to amplify the horn while helping prevent moisture from entering
  • Removable cover provides greater access for easier field wiring

SJE Rhombus Tank Alarm System

S1036592

Volts:

SPECIFICATIONS

AMP
5
UL Listed
No
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$190.57
EACH
  • QUANTITY