DESCRIPTION

  • Alarm horn sounds and the red beacon illuminates when a potentially threatening liquid level condition occurs
  • Alarm system (when installed on separate circuit) operates even if pump circuit fails
  • Can serve as a high or low level arm depending on the float switch model used
  • Monitors liquid levels in lift pump chambers, sump pump basins, holding tanks, sewage, agricultural, and other non-potable water applications
  • Versatile, indoor or outdoor liquid level alarm system

SJE Rhombus Versatile Indoor or Outdoor Alarm System (Less Float)

S1005141

Volts:

SPECIFICATIONS

Power Source
Electric
UL Listed
Yes
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$159.67
EACH
  • QUANTITY

DOCUMENTS