3/4 x 1/2 in. Non-Vacuum Air Vent
3/4 x 1/2 in. Non-Vacuum Air Vent
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Height:
- 4-5/8 in
- Pressure - Maximum:
- 3.5 psi
- Valve Size:
- 3/4 in x 1/2 in