1/8 in. Air Vent in Nickel Plated
1/8 in. Air Vent in Nickel Plated
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Plated
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male
- Fits Pipe Size:
- 1/8 in
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Height:
- 2-3/4 in
- Material:
- Brass
- Pressure - Maximum:
- 6 psi