1-1/2 in. Cast Ductile Iron Repair Clamp
1-1/2 in. Cast Ductile Iron Repair Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-395, ASTM A-536
- Coating:
- Electroplated
- Fits Pipe Size:
- 1-1/2 in
- Material:
- Cast Ductile Iron
- Maximum Temperature:
- 250
- Minimum Temperature:
- -40
- Pressure Class:
- 600#
- Product Type:
- Repair Clamp