1-1/2 x 3 in. Stainless Steel Repair Clamp
1-1/2 x 3 in. Stainless Steel Repair Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pipe sizes 1/2 in to 8 in
- Clamp lengths 3 in, 6 in, 9 in, 12 in
- 304 stainless steel band
- Max. temp. 220
- Max. pressure 200 psi
Specifications
- Fits Pipe Size:
- 1-1/2 in
- Length:
- 3 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 220
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Product Type:
- Repair Clamp
- UL Listed:
- No