4 x 3 in. Stainless Steel Repair Clamp

You last purchased this on
 
Skinner Brothers

Fig 91 4 x 3 in. Stainless Steel Repair Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Skinner Brothers

Fig 91 4 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S91PM
  • Item #1871360
  • Manufacturer Part #91
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Chrome Plated
Collection:
Fig 91
Fits Pipe Size:
4 in
Length:
3 in
Material:
Stainless Steel
Product Type:
Repair Clamp