4 x 6 in. Stainless Steel Repair Clamp

You last purchased this on
 
Skinner

4 x 6 in. Stainless Steel Repair Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Skinner

4 x 6 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S91PU
  • Item #1883376
  • Manufacturer Part #91
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pipe sizes 1/2 in to 8 in
  • Clamp lengths 3 in, 6 in, 9 in, 12 in
  • 304 stainless steel band
  • Max. temp. 220
  • Max. pressure 200 psi
  • Requires Certification

Specifications

Fits Pipe Size:
4 in
Length:
6 in
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
220
NSF Certified:
No
Pressure - Maximum:
200 psi
Product Type:
Repair Clamp
UL Listed:
No