8 x 6 in. Stainless Steel Repair Clamp
Fig 91 8 x 6 in. Stainless Steel Repair Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Chrome Plated
- Collection:
- Fig 91
- Fits Pipe Size:
- 8 in
- Length:
- 6 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Repair Clamp
- UL Listed:
- No