3 x 4-3/4 in. Ductile Iron and Rubber Repair Clamp

You last purchased this on
 
Skinner Valve

Model EM 3 x 4-3/4 in. Ductile Iron and Rubber Repair Clamp

This product requires certification to purchase.
You last purchased this on
 
Skinner Valve

Model EM 3 x 4-3/4 in. Ductile Iron and Rubber Repair Clamp

  • Fast #
  • Part #S089891EMH
  • Item #136369
  • Manufacturer Part #089891EMH
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2000
Coating:
Zinc Plated
Collection:
Model EM
Fits Pipe Size:
3 in
Length:
4-3/4 in
Material:
Ductile Iron, Rubber
Material Type:
Buna-N, NBR
Maximum Temperature:
250
Minimum Temperature:
-40
Pressure Class:
500#
Product Type:
Repair Clamp
Weight:
6 lb
Width:
4-3/4 in