6 in. Ductile Iron and Rubber Repair Clamp

You last purchased this on
 
Skinner Valve

6 in. Ductile Iron and Rubber Repair Clamp

This product requires certification to purchase.
You last purchased this on
 
Skinner Valve

6 in. Ductile Iron and Rubber Repair Clamp

  • Fast #
  • Part #S089885EMN
  • Item #136375
  • Manufacturer Part #089885EMN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Electroplated
Fits Pipe Size:
6 in
Material:
Ductile Iron, Rubber
Material Type:
Buna-N
Maximum Temperature:
250
Minimum Temperature:
-20
NSF Certified:
No
Pressure Class:
400#
Product Type:
Repair Clamp
UL Listed:
No