DESCRIPTION

  • Replacement for: DB-25-16

Skuttle Manufacturing 16 x 25 x 5 in. Media Air Filter

S4481

Height:

SPECIFICATIONS

Depth
5 in
Height
25 in
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY