DESCRIPTION

  • A six-month dial to remind homeowners when its time to check the media for possible replacement
  • A tough, injection-molded thermoplastic door with a sporty S-curve to dress up any installation
  • Deep-pleated, MERV 8 filter media to permit extended, high-volume service-from 6 to 12 months
  • Dependable, high-quality products made in the USA
  • High-efficiency, high-capacity filtration with minimal airflow resistance for longer furnace life
  • Pre-punched drill holes in the frame for faster, easier installation

Skuttle Manufacturing 2,000 cfm High Efficiency Media Filter

SDB2520

CFM:

SPECIFICATIONS

CFM
2000
Depth
5 in
Height
20 in
Width
25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY