20 x 20 x 5 in. Air Filter MERV 8 (Pack of 3)
20 x 20 x 5 in. Air Filter MERV 8 (Pack of 3)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement for: DB-20-20
Documents
Specifications
- Depth:
- 5 in
- Disposable:
- No
- Height:
- 20 in
- MERV Rating:
- 8
- Package Quantity:
- Pack of 3
- Size:
- 20 in x 20 in x 5 in
- Width:
- 20 in