3 x 3 x 1/2 x 4 in. Trap Primer Adapter

You last purchased this on
 
Sioux Chief

Slab-Grab™ 3 x 3 x 1/2 x 4 in. Trap Primer Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Slab-Grab™ 3 x 3 x 1/2 x 4 in. Trap Primer Adapter

  • Fast #
  • Part #S84283PT
  • Item #439797
  • Manufacturer Part #842-83PT
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Made in the USA
  • Combine with 842-_L Series floor drains or 852-_L Series cleanouts
  • FIP tapped/plugged trap primer connection
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Slab-Grab™
Color Finish Category:
Purples
Color Finish Name:
Purple
Diameter:
6 in
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub x FIPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3 in x 3 in x 1/2 in
IAPMO Listed -:
Yes
Length:
4 in
Material:
Plastic
Material Type:
PVC
Number of Connections:
3
Product Type:
Adapter
UL Listed:
No