DESCRIPTION

  • 1" Copper tube with Aluminum fins
  • For use with slant/fin multi/pak 80 baseboard enclosures
  • Output 760 btu/h @ 180° water in slant/fin 80D enclosure

Slant/Fin 1 x 5 ft. Copper Heating Element with Aluminum Fin

S103006S

Length:

SPECIFICATIONS

Inlet Outlet
1 in inlet/ 1 in outlet
Length
5 ft
Material
Aluminum, Copper

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY