• Cart

DESCRIPTION

  • 18-gauge galvanized steel top and front cover
  • Brackets and hangers included in package
  • Choice of copper/aluminum heating elements C-340, C-440, C-540 or steel/electro-gal. steel S-532, S-440, S-832. Order separately.
  • Commercial hot water and steam heating
  • Cover section joints may be made with internal splice plates or telescopic external splice plates
  • Height: 14". Depth: 5 1/4"
  • Lengths: 2' to 8'
  • Output: 952 to 1346 Btuh @ 180° water
  • Pre-painted Nu-White baked enamel. Custom colors available.
  • Slope-top, 2-piece fin-tube enclosures are fully packaged

Slant/Fin 18 Gauge Complete Fin Tube Enclosure Package White

S185100X

Color Finish

White

SPECIFICATIONS

Color Finish
White

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.