DESCRIPTION

  • 3/4" Copper tube with Aluminum fins
  • For use with slant/fin multi/pak 80 baseboard enclosures
  • Output 840 btu/h @ 180° water in slant/fin 80D enclosure

Slant/Fin 3/4 in. x 5 ft. Copper Heating Element with Aluminum Fin

S103061S

Length:

SPECIFICATIONS

Inlet Outlet
3/4 in inlet/ 3/4 in outlet
Length
5 ft
Material
Aluminum, Copper

Starting at
Call for Pricing
  • QUANTITY