DESCRIPTION

  • Allows 3" adjustment
  • Piano hinged door
  • Right end cap for use with Fine/Line 15 baseboard

Slant/Fin 4 in. Hand Hinged End Cap F/S15 Heating Element

S10200

Type:

SPECIFICATIONS

Color Finish
White
Type
Right
Width
4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS