DESCRIPTION

  • Ample space above each heating element for a return line using standard copper fittings
  • Features 1-3/4" floor-to-front cover opening to promote good air circulation for effective convection heating
  • Flared element tubes facilitate joining sections
  • Fully modulating, pivot mounted damper helps control individual room temperatures
  • Includes fully assembled baseboard, damper vane, 1/2" copper/aluminum heating element and expansion cradles
  • Use for heating in tract housing, apartments and renovations

Slant/Fin Base/Line® 2000 Baseboard with 3/4 in. Element

SBL75

Length:

SPECIFICATIONS

BTU
600
Collection
Base/Line® 2000
Color Finish
Nu-White
Height
7-3/8 in
Length
2 ft

Starting at
Call for Pricing
  • QUANTITY