DESCRIPTION

  • Burner door swings open and lifts off
  • Controls mounted up for easy access
  • Easy access, higher output tankless heater coil
  • Faster, easier installation with special features, such as boiler's compact size and removable burner
  • For maximum dependability, boiler includes the following features: metal push nipples, name brand controls, and circulator pump
  • Front and rear return trappings
  • Packaged water boiler with tankless heater
  • Top cleanout is easy

Slant/Fin Cast Iron Boiler Oil Water PKGD Tankless Heater

STR30PT

Power Source:

SPECIFICATIONS

CEC Compliant
Not for Sale in CA
Material
Cast Iron
Power Source
Oil

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY