DESCRIPTION

  • Accommodates return line with short radius return bend
  • Floor-to-front cover opening promotes good air circulation for effective convection heating
  • Fully modulating, pivot mounted damper helps control individual room temperatures
  • Quicker response
  • Rugged and durable
  • Shipped fully assembled for fast, easy installation

Slant/Fin Fine/Line® Fine / Line Baseboard Complete Assembly 30

S10140110

Length:

SPECIFICATIONS

Collection
Fine/Line®
Color Finish
White
Depth
2-11/16 in
Height
7-7/8 in
Length
10 ft
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY