DESCRIPTION

  • Complete baseboard assembly includes: 3/4" Copper/Aluminum heating element, enclosure, expansion cradles, support brackets, and damper vane
  • Features high strength support brackets, super-strong enclosure, and no-noise expansion cradles
  • High performance heating element ensures maximum heat output
  • Output is 750 btu/h/ft at 200° at 4 gpm flow
  • Provides gentle full room convection heating that blocks chilling drafts at the outside walls
  • Room control damper helps control individual room temperature
  • Special alloys and rust inhibitor finish ensure enclosures maintain their like-new beauty, even in high moisture areas

Slant/Fin Fine/Line® Fine / Line Baseboard Complete Assembly 30

S101401M

Length:

SPECIFICATIONS

Collection
Fine/Line®
Color Finish
White
Length
3 ft
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY