• Cart

DESCRIPTION

  • 3/4" copper with aluminum fins
  • For use with multi/pak 90 fin-tube enclosures
  • Lengths: 2' to 8'
  • Output 1189 Btuh @ 180° water in Multi/Pak 90 enclosure

Slant/Fin Finish Tube Element

S105007

Length:

SPECIFICATIONS

Length
2 ft
Material
Aluminum, Copper
Width
3/4 in

Starting at
Call for Pricing
  • QUANTITY