DESCRIPTION

  • Double bent aluminum fins pack extra heating surface in a slimmer enclosure, and won't loosen
  • Edges of each fin are wedged against the next to stop vibration and smother "pings and clicks"
  • Fins reinforce each other, can't be crushed, bent or twisted
  • High performance heating
  • Interlocking tongue-and-groove collars permanently bond fins to each other and to the tubing
  • Maximum heat output
  • Tight bond assures maximum heat-transfer efficiency

Slant/Fin Heating Element Only for S15- S30

S101002

Length:

SPECIFICATIONS

Inlet Outlet
3/4 in inlet/ 3/4 in outlet
Length
8 ft

Starting at
Call for Pricing
  • QUANTITY