DESCRIPTION

  • Boiler is jacketed and assembled, less burner and circulator
  • Hinged, reversible swing out door and removable baffles for fast, easy service
  • Limited lifetime warranty
  • Maximum water temperature is 210° F
  • No cartridges to change
  • Resistant to thermal shock and corrosion
  • Three pass Eutectic heat exchanger maximizes heat transfer
  • Up to 87% efficiency

Slant/Fin Jkt/Accessories Oil Boiler 126000 BTU

SEC14

Input MBH :

SPECIFICATIONS

BTU
126000
Height
32-7/8 in
Material
Cast Iron
Power Source
Oil

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS