DESCRIPTION

  • Installer friendly with features that make the contractor's installation and set-up quicker and easier
  • Limited lifetime warranty
  • Reliable natural draft design and high performance heating

Slant/Fin Natural Gas Water SDG Pilot Boiler

SSE70DP

Input MBH :

SPECIFICATIONS

AFUE
82.20
BTU
70000
CEC Compliant
Not for Sale in CA
Fuel Type
Natural Gas
Height
45-1/2 in
Ignition System
Intermittent Pilot
Material
Cast Iron
Width
17-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY