DESCRIPTION

  • Best solution to system noise and boiler maintenance problems
  • Can provide hot water for your kitchen, bath, and laundry
  • Fast, simple installation, and easy maintenance
  • Keeps fuel costs low
  • Limited 10-year warranty
  • Produces dry steam and delivers it to the system with larger trappings, which ensures lower steam velocity and reduces incidence of water in the mains

Slant/Fin Steam Spark Natural Gas Boiler

SGXHAEDPZ

Input MBH :

SPECIFICATIONS

AFUE
81.00
BTU
100000
CEC Compliant
Not for Sale in CA
Fuel Type
Natural Gas
Ignition System
Electronic Ignition
Material
Cast Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY