2 in. Non Hinged Right End Cap

You last purchased this on
 
Slant/Fin

2 in. Non Hinged Right End Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Slant/Fin

2 in. Non Hinged Right End Cap

  • Fast #
  • Part #S104004000
  • Item #7235339
  • Manufacturer Part #104004000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Base/Line® 2000 Series
Color Finish Category:
Whites
Color Finish Name:
White
Height:
7-3/8 in
Length:
2 in
Material:
Cold Rolled Steel
Product Type:
Non-Hinged Right End Cap