4 in. Left Hand End Cap for Heating Element 80
4 in. Left Hand End Cap for Heating Element 80
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Piano hinged for easy access
- Left end cap for use with Multi/Pak 80 baseboard
Documents
Specifications
- Brand Model Compatibility:
- Multi/Pak® 80 Decorator Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 8-7/8 in
- Length:
- 4 in
- Material:
- Cold Rolled Steel
- Product Type:
- Left End Cap