5 ft. Baseboard Enclosure

You last purchased this on
 
Slant/Fin

5 ft. Baseboard Enclosure

This product requires certification to purchase.
Brand image
You last purchased this on
 
Slant/Fin

5 ft. Baseboard Enclosure

  • Fast #
  • Part #S185100S
  • Item #2498336
  • Manufacturer Part #185100050
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Output: 952 to 1346 Btuh @ 180° water
  • Lengths: 2' to 8'
  • Commercial hot water and steam heating
  • 18-gauge galvanized steel top and front cover
  • Pre-painted Nu-White baked enamel. Custom colors available.
  • Brackets and hangers included in package
  • Slope-top, 2-piece fin-tube enclosures are fully packaged
  • Height: 14". Depth: 5 1/4"
  • Cover section joints may be made with internal splice plates or telescopic external splice plates
  • Choice of copper/aluminum heating elements C-340, C-440, C-540 or steel/electro-gal. steel S-532, S-440, S-832. Order separately.
  • Requires Certification

Specifications

Gauge (metal):
18 ga
Length:
5 ft