Base/Line® 2000 4 ft. Complete Baseboard with 1/2 in. Element

Part #SBL50P  |  Item #2173275  |  Manufacturer Part #104001040

$67.72 EACH

Length:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Complete baseboard package contains fully assembled baseboard, complete with damper vane, 1/2" copper/aluminum heating element, and expansion cradles
  • Use for heating in tract housing, apartments and renovations
  • Flared element tubes facilitate joining sections
  • Ample space above each heating element for a return line using standard copper fittings
  • The 1-3/4" floor-to-front cover opening promotes good air circulation for effective convection heating
  • Fully modulating, pivot mounted damper helps control individual room temperatures
  • Output: 600 btu/h at 180°F water
  • With 1/2" heating element

Specifications

BTU: 600

Collection: Base/Line® 2000

Color Finish: Nu-White

Height: 7-3/8 in

Length: 4 ft