Galvanized Steel Inside Corner 90 Degree 80

You last purchased this on
 
Slant/Fin

Galvanized Steel Inside Corner 90 Degree 80

This product requires certification to purchase.
Brand image
You last purchased this on
 
Slant/Fin

Galvanized Steel Inside Corner 90 Degree 80

  • Fast #
  • Part #S103417
  • Item #1637889
  • Manufacturer Part #103417000
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Inside corner is hinged for easy access
  • For use with multi/pak 80 baseboard
  • Requires Certification

Specifications

Brand Model Compatibility:
Multi/Pak® 80 Decorator Series
Color Finish Category:
Whites
Color Finish Name:
White
Height:
8-7/8 in
Material:
Cold Rolled Steel
Product Type:
Inside Corner