Residential Boiler 136 MBH Propane and Natural Gas

Part #S28011600  |  Item #2498529  |  Manufacturer Part #28011600

$2,367.00 EACH

Input MBH :

136 MBH

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Combines the convenience of electricity with the comfort of hydronics
  • One piece cast-iron heat exchanger
  • Built-in air eliminator. Internal baffles improve heat transfer
  • The compact, wall-hung Monitron electric boiler is easy to install for primary or standby installations; The boiler works with virtually any baseboard, convector or radiant heating system, providing all the comforts of modern hydronics
  • Nine sizes—27 to 136 MBH (8 to 40 KW)
  • Compact, easy to install. 17" high×26" wide×11" deep
  • Electric sequential controls save energy, optimize comfort (Models EH-12-S through EH-40-S)
  • Minimal maintenance
  • UL Listed
  • ASME certified

Specifications

Application: Residential

BTU Heat Rating: 41000 Btu/h

Energy Star Compliant: No

Fuel Type: [Propane, Natural Gas]

Height: 17 in

Ignition System: Electric Ignition

Input MBH : 136 MBH

Length: 26 in

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 1-1/4 in

Supply Pipe Connection: 1-1/4 in

Type: S28011600

Width: 26 in