Residential Gas Boiler 120 MBH Natural Gas

Part #SGXHA120EDPZ  |  Item #3466852  |  Manufacturer Part #29281108

$3,233.32 EACH
(Pricing is for 120 MBH)

Input MBH :

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Steam boiler
  • Up to 81.2% efficiency
  • Can be used to provide hot water for kitchen, bath, and laundry
  • Steam models are the best solution to system noise and boiler maintenance problems
  • Produces dry steam and delivers it to the system with larger trappings, which ensures lower steam velocity and reduces incidence of water in the mains
  • Resistant to thermal shock and corrosion
  • limited lifetime warranty

Specifications

Application: Residential

BTU: 120000

BTU Heat Rating: 98000 Btu/h

Boiler Type: Gas

CEC Compliant: Not for Sale in CA

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 37-7/8 in

Ignition System: Intermittent Pilot

Input MBH : 120 MBH

Length: 16-1/2 in

Material: Cast Iron

Power Source: Gas

Return Pipe Connection: 1-1/4 in

Supply Pipe Connection: 2-1/2 in