2/5 in. Auto-Retracter Mini Box Cutter

You last purchased this on
 
Slice

2/5 in. Auto-Retracter Mini Box Cutter

This product requires certification to purchase.
You last purchased this on
 
Slice

2/5 in. Auto-Retracter Mini Box Cutter

  • Fast #
  • Part #S10514
  • Item #7438354
  • Manufacturer Part #10514
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Handle with rubberized slider button limits the amount of exposed ceramic-blade to further reduce injuries
  • Automatically retracts back into housing for added safety when slider button is released
  • Auto-retractable mini cutter features small convenient size with built-in magnet
  • Never rusts, chemically inert blade
  • Non-conductive, anti-magnetic blade
  • Sharpness level up to 10x longer than steel
  • Includes one patented high-tech double-sided #S3 Slice ceramic blade, SKU#10404, designed to reduce injuries by incorporating a safer rounded-tip
  • Requires Certification

Specifications

Blade Type:
Retractable
Color Finish Name:
Black, Green
Cutting Capacity:
2/5 in
GSA Approved:
No
Handle Type:
Retractable
Height:
11/25 in
Length:
2-11/25 in
Material:
Plastic, Stainless Steel
Material Type:
ABS, Polyoxymethylene
Product Type:
Cutter
Tool Type:
Box Cutter
Width:
1-49/100 in