34-1/4 x 21-1/2 x 12 in. Resin Recycling Station Starter Kit Container in Grey

You last purchased this on
 
Rubbermaid

Slim Jim® 34-1/4 x 21-1/2 x 12 in. Resin Recycling Station Starter Kit Container in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Slim Jim® 34-1/4 x 21-1/2 x 12 in. Resin Recycling Station Starter Kit Container in Grey

  • Fast #
  • Part #N2007913
  • Item #7588566
  • Manufacturer Part #2007913
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Provide better waste stream visibility by selecting a color and waste stream label for your facility needs
  • Hinging lid inserts are optimized to fit any size recyclable
  • Intuitive lid openings help patrons and staff sort recyclables more effectively
  • Color: Grey
  • Simple and durable execution; components snap in place without the use of hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Slim Jim®
Color Finish Category:
Greys
Color Finish Name:
Grey
FM Approved:
No
Height:
34-1/4 in
Length:
21-1/2 in
Material:
Resin
Origin:
Domestic
Product Type:
Recycling Container, Container
UL Listed:
No
Weight:
10.25 lb
Width:
12 in