This product requires certification to purchase.

SlimBasics™ JSBT 4" Tapered Switchable LED Surface Mount Disk Light in White

SlimBasics™ JSBT 4" Tapered Switchable LED Surface Mount Disk Light in White

  • Fast #
  • Part #L275HYF
  • Item #10052567
  • Manufacturer Part #CONTRACTOR SELECT JSBT 7.09 IN. MAT
5 out of 5 Customer Rating

SlimBasics™ JSBT 4" Tapered Switchable LED Surface Mount Disk Light in White

  • Fast #
  • Part #L275HYF
  • Item #10052567
  • Manufacturer Part #CONTRACTOR SELECT JSBT 7.09 IN. MAT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • LED board mounted directly to aluminum housing designed to provide superior thermal management and ensure long life
  • Switchable white LED color temperature technology offers 3000K, 4000K, 5000K all in one disk light
  • 90 CRI minimum
  • Accommodates 120 volts AC at 60Hz
  • Dimmable with most standard magnetic low voltage and electronic low voltage dimmers
  • The driverless JSBT installs directly into industry standard junction boxes that requires no separate mounting bracket for installation
  • Suitable for use in closets, compliant when installed to NFPA® 70 NEC® Section 410.16 (A)(1) and (C)(1)
  • Suitable for indoor wet locations
  • High performance, long functional life of 50,000 hrs (L70)
  • Requires Certification
Dimensions & Measurements
Depth
1-1/3 in
Diameter
7-1/10 in
Height
1-1/3 in
Width
7-1/10 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Material
Aluminum
Number of Lights
1
Electrical & Operational Information
Lumens
830
Number Of Hours
50000 hr
Volts
120V
Watts
10.5 W
Warranty & Product Information
ETL Listed
Yes
Type
L275HYF
UPC
196182201585