This product requires certification to purchase.

3-3/4 in. x 78 in. Black Line Set Cover Channel

Slimduct®

3-3/4 in. x 78 in. Black Line Set Cover Channel

  • Fast #
  • Part #EXCREC85041
  • Item #10196559
  • Manufacturer Part #CSG 85041
3.1 out of 5 Customer Rating
Brand image
Slimduct®

3-3/4 in. x 78 in. Black Line Set Cover Channel

  • Fast #
  • Part #EXCREC85041
  • Item #10196559
  • Manufacturer Part #CSG 85041
3.1 out of 5 Customer Rating

X Points

Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Ducts are used in straight runs up to 78" (6.5-ft).
  • Weather resistant PVC, UV stabilized & fire resistant. Tested to over 2,000 hours. Temperature range -4F to 140 F
  • Complements any residential or commercial building. Available in SD77 (2 3/4"), SD100 (3 3/4"), SD140 (5 1/2") and 4 color options (white, ivory, brown and black).
  • 78" duct lengths and 15 fittings ensure complete flexibility of installation
  • 3 year warranty
  • Requires Certification

Documents

Dimensions & Measurements
Length
78 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black