This product requires certification to purchase.

5-1/2 in. Line Set Cover End Fitting in Ivory

Slimduct®

5-1/2 in. Line Set Cover End Fitting in Ivory

  • Fast #
  • Part #REC86227
  • Item #4383328
  • Manufacturer Part #86227
4.8 out of 5 Customer Rating
Brand image
Slimduct®

5-1/2 in. Line Set Cover End Fitting in Ivory

  • Fast #
  • Part #REC86227
  • Item #4383328
  • Manufacturer Part #86227
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Weather resistant PVC, UV stabilized & fire resistant. Tested to over 2,000 hours. Temperature range -4°F to 140° F
  • Compliments any residential or commercial building. Available in SD77 (2-3/4 in.), SD100 (3-3/4 in.), SD140 (5-1/2 in.) and 3 color options (white, ivory, and brown)
  • 78 in. duct lengths and 15 fittings ensure complete flexibility of installation
  • End Fittings are placed where the lineset comes off the condenser to the wall. The tapered end gives a finished look and this fitting serves as the starting point for the Fortress duct.
  • Premium post paint finish
  • Heavy duty grade
  • Easy and quick installation, saving time and money
  • Stylish, complements any residential or commercial building
  • Professional grade polymers to deliver long lasting durability
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
5-1/2 in
Fitting Sizes
5-1/2 in
Height
3-3/8 in
Length
6 in
Width
5-3/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Ivory
Material
Plastic
Material Type
PVC